This product has been discontinued.
This product may not be available in all locations.

Power Supply, 85 - 132VAC, 170 - 265VAC, 2A, 42W, Rack Mount
Item #: 1036318
Cat #: 1746-P1
UPC: 662073521419
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Power Supply, SLC 500, 85 - 132 Volt AC, 170 - 265 Volt AC, 2 Amp, 42 Watt, Rack Mounted
Overview
Power Supply, SLC 500, 85 - 132 Volt AC, 170 - 265 Volt AC, 2 Amp, 42 Watt, Rack Mounted
Also known as: 662073521419, 1746-P1, ALB1746P1
Specifications
| Wattage: | 42 |
| Volts DC: | 24 |
| Mounting: | Rack |
| Family / Style: | SLC 500 |
| Type: | Power Supply |
| Amps: | 2 |
| Primary Voltage: | 132/170, 250, 85 |
| Wattage: | 42 |
| Mounting: | Rack |
| Type: | Power Supply |
| Primary Voltage: | 132/170, 250, 85 |
| Volts DC: | 24 |
| Family / Style: | SLC 500 |
| Amps: | 2 |