1 NC CONTACT AUXILIARY

Item #: 1036272

Cat #: 595-B00

UPC: 662073923176

Call for price
Company wide:
0 in stock
Documents & Guides
AB 595-B00 1 NC CONTACT AUXILIARY

Overview

AB 595-B00 1 NC CONTACT AUXILIARY
Also known as: 662073923176, 595-B00, ALB595B00

Specifications

Mounting: Side
Amps: 10
Poles: 1
Volts AC: 600
Size: NEMA 00
Mounting: Side
Poles: 1
Size: NEMA 00
Amps: 10
Volts AC: 600