ETN E34EX862RD 30.5 mm, Class I Div

Item #: 1035270

Cat #: E34EX862RD

UPC: 782114532614

Call for price
Company wide:
0 in stock

Overview

C-H E34EX862RD 30.5 MM CLASS
Also known as: 782114532614, E34EX862RD, CUTE34EX862RD

Specifications

Depth: 3/32 in
Height: 11 1/8 in
Width: 11 1/8 in
Depth: 3/32 in
Width: 11 1/8 in
Height: 11 1/8 in