Industrial LED Wet Location, 70W

Item #: 1035171

Cat #: ILW76LED2WD

UPC: 765364927447

$ 438.90 EA
Company wide:
0 in stock
Documents & Guides
Industrial LED Wet Location, 70W, 120-277V, 10620 Lumens, 82 CRI, 4500K

Overview

Industrial LED Wet Location, 70W, 120-277V, 10620 Lumens, 82 CRI, 4500K

The 1-piece housing is made of durable composite material with 1/2" entry points on both ends. The poured gasket provides a continuous seal for the lens.

Also known as: 765364927447, ILW76LED2WD, ATAILW76LED2WD

Specifications

Type: Wet Location
Light Technology: LED
Type: Wet Location
Light Technology: LED