This product may not be available in all locations.

Operating Handle, Black, Padlockable, for 194R up to 60A
Item #: 1034966
Cat #: 194R-PB
UPC: 885630243320
Call for price
Company wide:
0
in stock
Documents & Guides
Operating Handle, Rotary, Black, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66
Overview
Operating Handle, Rotary, Black, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-PB from Rockwell Automation® is a 194R accessory. It is a black, padlockable disconnect switch handle with IP66-NEMA type 3R-3-12-4-4X ingress protection. It accepts 3 padlocks. And it is for use with 194A up to 60 A disconnect switches.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630243320, 194R-PB, ALB194RPB
Specifications
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Door |
| Type: | Operating Handle |
| Color: | Black |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Operating Handle |
| Standards: | Build America Buy America Compliant |
| Mounting: | Door |
| Color: | Black |