Shaft, Extension, 12", for 140U-P*, 194R-P*, 194R-P*T Handles

Item #: 1034962

Cat #: 194R-S1

UPC: 885630243368

Call for price
Company wide:
3 in stock
Documents & Guides
Shaft, Extension, 12 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles

Overview

Shaft, Extension, 12 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles

Bulletin 194R/140U Next Generation Disconnect Handles have been redesigned with a unique form and contemporary styling to improve both comfort and performance in the field. These handles are designed to be used with Bulletin 194R fused and non-fused disconnect switches up to 60 A, Bulletin 140U/UE Molded Case Circuit Breakers, Bulletin 140M Motor Protection Circuit Breakers, and Bulletin 140M Motor Circuit Protectors. 

Also known as: 885630243368, 194R-S1, ALB194RS1

Specifications

Length: 12 in
Type: Extension, Shaft
Mounting: Shaft
Standards: Build America Buy America Compliant
Length: 12 in
Mounting: Shaft
Type: Extension, Shaft
Standards: Build America Buy America Compliant