Shaft, Extension, 21", for 140U-P*, 194R-P*, 194R-P*T Handles

Item #: 1034960

Cat #: 194R-S2

UPC: 885630243375

Call for price
Company wide:
0 in stock
Documents & Guides
Shaft, Extension, 21 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles

Overview

Shaft, Extension, 21 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles

Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-S2 from Rockwell Automation® is a 194R accessory. It is a extended length operating shaft for use with 140U-P, 194A-P, and 194A-PXT handles.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630243375, 194R-S2, ALB194RS2

Specifications

Type: Extension, Shaft
Length: 21 in
Mounting: Shaft
Standards: Build America Buy America Compliant
Type: Extension, Shaft
Mounting: Shaft
Length: 21 in
Standards: Build America Buy America Compliant