Operating Handle, Internal, NFPA 79, with 21" Shaft, Red

Item #: 1034956

Cat #: 194R-N2

UPC: 885630243399

Call for price
Company wide:
0 in stock
Operating Handle, Internal, NFPA 79 Compliant, Red, 21 Inch Shaft, for 140U-P*, 194R-P*, and 194R-P*T Handles

Overview

Operating Handle, Internal, NFPA 79 Compliant, Red, 21 Inch Shaft, for 140U-P*, 194R-P*, and 194R-P*T Handles

Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-N2 from Rockwell Automation® is a 194R accessory. It is a internal operating handle. It is for use with 140U-P, 194R-P, and 194R-PXT handles with 21 inch-53.34 cm shaft. And it permits operation of the disconnect switch when the panel door is open in compliance with NFPA 79. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630243399, 194R-N2, ALB194RN2

Specifications

Color: Red
Type: Operating Handle
Mounting: Internal
Length: 21 in
Standards: Build America Buy America Compliant
Color: Red
Mounting: Internal
Standards: Build America Buy America Compliant
Type: Operating Handle
Length: 21 in