Disconnect Switch, Operating Shaft, 12", for Non-Fused , 100-400A

Item #: 1034954

Cat #: 194R-R7

UPC: 885630249810

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Operating Shaft, 12 Inch, for Non-Fused , 100 - 400 Amp

Overview

Disconnect Switch, Operating Shaft, 12 Inch, for Non-Fused , 100 - 400 Amp

Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-R7 from Rockwell Automation® is a 194R accessory. It is a 12.6 IN (320 mm) operating shaft.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630249810, 194R-R7, ALB194RR7

Specifications

Mounting: Door
Type: Operating Shaft
Length: 12 in
Amps Range: 100 - 400
Standards: Build America Buy America Compliant
Mounting: Door
Length: 12 in
Standards: Build America Buy America Compliant
Type: Operating Shaft
Amps Range: 100 - 400