Eaton E34 pushbutton

Item #: 1034490

Cat #: E34EX7011

UPC: 782114524015

$ 767.16 EA
Company wide:
0 in stock
Eaton E34 pushbutton, 30.5 mm, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Three-position, Maintained, Selector switch, knob, Black actuator, Die cast enc., HAND/OFF/AUTO, 2NO-2NC, One element

Overview

Eaton E34 pushbutton, 30.5 mm, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Three-position, Maintained, Selector switch, knob, Black actuator, Die cast enc., HAND/OFF/AUTO, 2NO-2NC, One element

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.

Also known as: 782114524015, E34EX7011, CUTE34EX7011

Specifications

No Specifications Available