E 3P 110A 70KA @

Item #: 1034472

Cat #: EGH3110FFG

UPC: 782114877630

$ 5841.91 EA
Company wide:
0 in stock
Documents & Guides
CUT EGH3110FFG E 3P 110A 70KA @

Overview

CUT EGH3110FFG E 3P 110A 70KA @
Also known as: 782114877630, EGH3110FFG, CUTEGH3110FFG

Specifications

Poles: 3
Amps: 110
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 110
Mounting: Bolt On