ETN EGH3100FFB Series G, EG-frame M

Item #: 1034465

Cat #: EGH3100FFB

UPC: 786685381947

$ 2637.46 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH3100FFB SERIES G EG-FR

Overview

C-H EGH3100FFB SERIES G EG-FR
Also known as: 786685381947, EGH3100FFB, CUTEGH3100FFB

Specifications

Poles: 3
Amps: 100
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 100
Mounting: Bolt On