ETN EGH3080FFB Series G, EG-frame M

Item #: 1034453

Cat #: EGH3080FFB

UPC: 786685381923

$ 2637.46 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH3080FFB SERIES G EG-FR

Overview

C-H EGH3080FFB SERIES G EG-FR
Also known as: 786685381923, EGH3080FFB, CUTEGH3080FFB

Specifications

Poles: 3
Amps: 80
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 80
Mounting: Bolt On