ETN EGH3070FFWV EG 3P 70A 65KA 50C

Item #: 1034446

Cat #: EGH3070FFWV

UPC: 786685913131

$ 2015.99 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH3070FFWV EG 3P 70A 65K

Overview

C-H EGH3070FFWV EG 3P 70A 65K
Also known as: 786685913131, EGH3070FFWV, CUTEGH3070FFWV

Specifications

No Specifications Available