ILLUM PUSHBUTTON OPERATOR

Item #: 1034383

Cat #: E34CB24V3-1X

UPC: 782113907550

$ 373.94 EA
Company wide:
0 in stock
Eaton E34, 30.5 mm, Corrosion Resistant, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green actuator, Incandescent, full voltage light unit, 1NO-1NC, 24 Vac/dc light unit, Black bezel, #757, 24 Vac/dc lamp, Plastic actuator

Overview

Eaton E34, 30.5 mm, Corrosion Resistant, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green actuator, Incandescent, full voltage light unit, 1NO-1NC, 24 Vac/dc light unit, Black bezel, #757, 24 Vac/dc lamp, Plastic actuator

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.

Also known as: 782113907550, E34CB24V3-1X, CUTE34CB24V31X

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4