E 3P 20A 65KA

Item #: 1034358

Cat #: EGH3020FFWX9Y1

UPC: 786685109862

$ 2229.74 EA
Company wide:
0 in stock
Documents & Guides
CUT EGH3020FFWX9Y1 E 3P 20A 65KA

Overview

CUT EGH3020FFWX9Y1 E 3P 20A 65KA
Also known as: 786685109862, EGH3020FFWX9Y1, CUTEGH3020FFWX9Y1

Specifications

Poles: 3
Amps: 20
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 20
Mounting: Bolt On