ETN EGH3015FFWV EG 3P 15A 65KA 50C

Item #: 1034332

Cat #: EGH3015FFWV

UPC: 786685913056

$ 1741.78 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH3015FFWV EG 3P 15A 65K

Overview

C-H EGH3015FFWV EG 3P 15A 65K
Also known as: 786685913056, EGH3015FFWV, CUTEGH3015FFWV

Specifications

No Specifications Available