ETN EGH2100FFG Series G, EG-frame M

Item #: 1034312

Cat #: EGH2100FFG

UPC: 786685020594

$ 2250.44 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH2100FFG SERIES G EG-FR

Overview

C-H EGH2100FFG SERIES G EG-FR
Also known as: 786685020594, EGH2100FFG, CUTEGH2100FFG

Specifications

Poles: 2
Amps: 100
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 100
Mounting: Bolt On