ETN EGH2050FFB Series G, EG-frame M

Item #: 1034284

Cat #: EGH2050FFB

UPC: 786685232812

$ 1841.13 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH2050FFB SERIES G EG-FR

Overview

C-H EGH2050FFB SERIES G EG-FR
Also known as: 786685232812, EGH2050FFB, CUTEGH2050FFB

Specifications

Poles: 2
Volts AC: 347, 690Y
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 35 kA
Volts AC: 347, 690Y
Mounting: Bolt On