CUT EGH2035FFB EG 65KA 2 POLE 35

Item #: 1034264

Cat #: EGH2035FFB

UPC: 786685232782

$ 1841.13 EA
Company wide:
0 in stock
Documents & Guides
CUT EGH2035FFB EG 65KA 2 POLE 35 AMP BOLT-ON BREAKER

Overview

CUT EGH2035FFB EG 65KA 2 POLE 35 AMP BOLT-ON BREAKER
Also known as: 786685232782, EGH2035FFB, CUTEGH2035FFB

Specifications

Amps: 35
Poles: 2
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Amps: 35
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Poles: 2
Mounting: Bolt On