ETN EGH2015FFG Series G, EG-frame M

Item #: 1034245

Cat #: EGH2015FFG

UPC: 786685018942

$ 1841.13 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH2015FFG SERIES G EG-FR

Overview

C-H EGH2015FFG SERIES G EG-FR
Also known as: 786685018942, EGH2015FFG, CUTEGH2015FFG

Specifications

Poles: 2
Amps: 15
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 15
Mounting: Bolt On