ETN EGH2015FFB Series G, EG-frame M

Item #: 1034242

Cat #: EGH2015FFB

UPC: 786685232744

$ 1841.13 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH2015FFB SERIES G EG-FR

Overview

C-H EGH2015FFB SERIES G EG-FR
Also known as: 786685232744, EGH2015FFB, CUTEGH2015FFB

Specifications

Poles: 2
Amps: 15
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 15
Mounting: Bolt On