Motor Controller, Terminal Cover, Line or Load, 317 - 480A Device

Item #: 1034239

Cat #: 150-TC3

UPC: 781180029219

Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, IEC Terminal Cover, Line or Load, 317 - 480 Amp Devices, Dead Front Protection

Overview

Motor Controller, IEC Terminal Cover, Line or Load, 317 - 480 Amp Devices, Dead Front Protection
Also known as: 781180029219, 150-TC3, ALB150TC3

Specifications

Poles: 3
Mounting: Snap On
Type: Motor Controller, Terminal Cover
Amps Range: 317 - 480
Poles: 3
Type: Motor Controller, Terminal Cover
Mounting: Snap On
Amps Range: 317 - 480