ETN EGH1060FFB Series G, EG-frame M

Item #: 1034209

Cat #: EGH1060FFB

UPC: 786685381763

$ 689.64 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH1060FFB SERIES G EG-FR

Overview

C-H EGH1060FFB SERIES G EG-FR
Also known as: 786685381763, EGH1060FFB, CUTEGH1060FFB

Specifications

Poles: 1
Volts AC: 347, 690Y
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 1
Amps: 60
Interrupt Rating AC: 35 kA
Volts AC: 347, 690Y
Mounting: Bolt On