Terminal Block, 50A, 600V AC/DC, Gray, 6mm, Feed Through

Item #: 1034137

Cat #: 1492-J6

UPC: 662073058106

Call for price
Company wide:
173 in stock
Documents & Guides
Terminal Block, 50 Amp, 600 Volt AC/DC, Gray, 6 mm, Feed Through, 100 in a Package

Overview

Terminal Block, 50 Amp, 600 Volt AC/DC, Gray, 6 mm, Feed Through, 100 in a Package

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J6 from Rockwell Automation® is a gray 8. 1 x 60 x 39. 5 mm (0. 319 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073058106, 1492-J6, ALB1492J6

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Amps: 50
Allowable Gauge Range: 22 - 8
Type: Terminal Block, Feed Through
Volts DC: 600
Color: Gray
Amps: 50
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 8