Breaker, Operating Handle, Pistol Grip, Red/Yellow, for 3 Padlocks

Item #: 1034076

Cat #: 140U-PY

UPC: 885630243290

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Operating Handle, Pistol Grip, Red/Yellow, for 3 Padlocks, NEMA 3/3R/4/4X/12

Overview

Breaker, Operating Handle, Pistol Grip, Red/Yellow, for 3 Padlocks, NEMA 3/3R/4/4X/12

Allen-Bradley® Bulletin 140U molded case circuit breakers are UL listed for global applications. Offering high-interrupting ratings, they are current limiting and provide fixed short circuit and overcurrent protection. Catalog item 140U-PY from Rockwell Automation® is a circuit breaker accessory.

Also known as: 885630243290, 140U-PY, ALB140UPY

Specifications

Type: Pistol, Operating Handle
Family / Style: 140U
Color: Red/Yellow
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Standards: Build America Buy America Compliant
Type: Pistol, Operating Handle
Color: Red/Yellow
Standards: Build America Buy America Compliant
Family / Style: 140U
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4