ETN E30JX4 30.5 mm, Square Multifun

Item #: 1033771

Cat #: E30JX4

UPC: 782113278483

$ 637.16 EA
Company wide:
0 in stock
Documents & Guides
C-H E30JX4 30.5 MM SQUARE MUL

Overview

C-H E30JX4 30.5 MM SQUARE MUL
Also known as: 782113278483, E30JX4, CUTE30JX4

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4