ETN E30JX24 30.5 mm, Square Multifu

Item #: 1033768

Cat #: E30JX24

UPC: 782113343730

$ 682.04 EA
Company wide:
0 in stock
Documents & Guides
C-H E30JX24 30.5 MM SQUARE MU

Overview

C-H E30JX24 30.5 MM SQUARE MU
Also known as: 782113343730, E30JX24, CUTE30JX24

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4