ETN E30FM 30.5 mm, Square Multifunc

Item #: 1033734

Cat #: E30FM

UPC: 782113214795

$ 414.16 EA
Company wide:
0 in stock
Documents & Guides
C-H E30FM 30.5 MM SQUARE MULT

Overview

C-H E30FM 30.5 MM SQUARE MULT
Also known as: 782113214795, E30FM, CUTE30FM

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4