ETN EGE3160FFG Series G, EG-frame M

Item #: 1033726

Cat #: EGE3160FFG

UPC: 782116102402

$ 3933.89 EA
Company wide:
0 in stock
Documents & Guides
C-H EGE3160FFG SERIES G EG-FR

Overview

C-H EGE3160FFG SERIES G EG-FR
Also known as: 782116102402, EGE3160FFG, CUTEGE3160FFG

Specifications

Mounting: Panel
Poles: 3
Amps: 160
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 160
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y