Breaker, Molded Case, 45A, 3P, 600Y/347VAC, 18kAIC, EG Frame

Item #: 1033627

Cat #: EGE3045FFG

UPC: 782114876756

$ 1466.84 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 45 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, EG Frame

Overview

Breaker, Molded Case, 45 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, EG Frame

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications

Also known as: 782114876756, EGE3045FFG, CUTEGE3045FFG

Specifications

Mounting: Panel
Poles: 3
Amps: 45
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 45
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y