HID Replacement, 18 Watt, 100-277V

Item #: 1033601

Cat #: S29390

UPC: 045923293900

Company wide:
0 in stock
Documents & Guides
HID Replacement, 18W, 100-277V, Lumens: 2160, Base: Medium Screw (E26), 5000K

Overview

HID Replacement, 18W, 100-277V, Lumens: 2160, Base: Medium Screw (E26), 5000K
Also known as: 045923293900, S29390, SATS29390

Specifications

Base: Medium Screw (E26)
Wattage: 18
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 2700
Light Technology: LED
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 2700
Wattage: 18
Color Rendering Index (CRI): 80
Light Technology: LED