ETN EGE2020FFG Series G, EG-frame M

Item #: 1033492

Cat #: EGE2020FFG

UPC: 786685018607

$ 1250.24 EA
Company wide:
0 in stock
Documents & Guides
C-H EGE2020FFG SERIES G EG-FR

Overview

C-H EGE2020FFG SERIES G EG-FR
Also known as: 786685018607, EGE2020FFG, CUTEGE2020FFG

Specifications

Mounting: Panel
Poles: 2
Amps: 20
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 20
Interrupt Rating AC: 18 kA
Poles: 2
Volts AC: 347, 600Y