CUT EGC3015FFGQ01 EGC 3P 15A W/

Item #: 1033378

Cat #: EGC3015FFGQ01

UPC: 786685446332

$ 5671.49 EA
Company wide:
0 in stock
CUT EGC3015FFGQ01 EGC 3P 15A W/ LINE CURRENT LIMITER 600VAC 100KA W L/L TERMS

Overview

CUT EGC3015FFGQ01 EGC 3P 15A W/ LINE CURRENT LIMITER 600VAC 100KA W L/L TERMS
Also known as: 786685446332, EGC3015FFGQ01, CUTEGC3015FFGQ01

Specifications

Poles: 3
Amps: 15
Poles: 3
Amps: 15