ETN EGB3040FFWV EG 3P 40A 18KA 50C

Item #: 1033032

Cat #: EGB3040FFWV

UPC: 786685912998

$ 1296.45 EA
Company wide:
0 in stock
Documents & Guides
C-H EGB3040FFWV EG 3P 40A 18K

Overview

C-H EGB3040FFWV EG 3P 40A 18K
Also known as: 786685912998, EGB3040FFWV, CUTEGB3040FFWV

Specifications

No Specifications Available