Reflector, 34.5mm Dia., with M5 Screws, Corner Cube Style

Item #: 1032564

Cat #: 92-105

UPC: 611320044010

Call for price
Company wide:
0 in stock
Documents & Guides
Reflector, 34.5 mm Diameter, with M5 Screws, Corner Cube Style

Overview

Reflector, 34.5 mm Diameter, with M5 Screws, Corner Cube Style
Also known as: 611320044010, 92-105, ALB92105

Specifications

Mounting: Screw
Type: Round, Corner Cube, Relector
Diameter: 34.500 mm
Mounting: Screw
Diameter: 34.500 mm
Type: Round, Corner Cube, Relector