CUT EDH3200L EDH 100KA @ 240 V, 3

Item #: 1032439

Cat #: EDH3200L

UPC: 786679454442

$ 1087.11 EA
Company wide:
2 in stock
CUT EDH3200L EDH 100KA @ 240 V, 3 POLE 200 AMPS, LINE & LOAD TERMINALS

Overview

CUT EDH3200L EDH 100KA @ 240 V, 3 POLE 200 AMPS, LINE & LOAD TERMINALS
Also known as: 786679454442, EDH3200L, CUTEDH3200L

Specifications

Amps: 200
Poles: 3
Amps: 200
Poles: 3