Contactor, 3P, 380 - 400VAC 55 kW, RDC 130: 110 - 130 VDC, DC Operation, Screw terminals

Item #: 1032435

Cat #: DILM115(RDC130)

UPC: 015082395678

$ 485.03 EA
Company wide:
0 in stock
Documents & Guides
Contactor, 3-Pole, 380 - 400 Volt AC @ 55 kW, RDC 130: 110 - 130 Volt DC, DC operation, Screw terminals, See Alternate #XTCE115G00AD

Overview

Contactor, 3-Pole, 380 - 400 Volt AC @ 55 kW, RDC 130: 110 - 130 Volt DC, DC operation, Screw terminals, See Alternate #XTCE115G00AD

The XT IEC contactors are powerful, efficient and versatile, and can be combined with our full range of electronic overload relays and bimetal relays. These DC devices stand out for their reduced power consumption, which makes them more energy efficient and also reduces the size of the power supply units. XT IEC contactors are suitable for global use and cover the entire output range, from mini contactor relays (up to 7 A) all the way to vacuum contactors (up to 3180 A).

Also known as: 015082395678, DILM115(RDC130), CUTDILM115(RDC130)

Specifications

Poles: 3
Volts DC Control: 110
Wattage: 55 kW
Volts AC: 380, 400
Poles: 3
Wattage: 55 kW
Volts DC Control: 110
Volts AC: 380, 400