CUT EDC2175W EDC 200KA @ 240 V, 2

Item #: 1032237

Cat #: EDC2175W

UPC: 786679456705

$ 3310.68 EA
Company wide:
0 in stock

Overview

CUT EDC2175W EDC 200KA @ 240 V, 2 POLE 175 AMPS, NO TERMINALS
Also known as: 786679456705, EDC2175W, CUTEDC2175W

Specifications

Poles: 2
Amps: 175
Poles: 2
Amps: 175