ED 3P 225A LOAD END

Item #: 1032106

Cat #: ED3225S01

UPC: 786679028391

$ 4183.12 EA
Company wide:
0 in stock

Overview

CUT ED3225S01 ED 3P 225A LOAD END
Also known as: 786679028391, ED3225S01, CUTED3225S01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 225
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 225
Interrupt Rating AC: 65 kA