ED 3P 200A L&L TERM

Item #: 1032040

Cat #: ED3200LS06

UPC: 786679028377

$ 4190.84 EA
Company wide:
0 in stock

Overview

CUT ED3200LS06 ED 3P 200A L&L TERM
Also known as: 786679028377, ED3200LS06, CUTED3200LS06

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA