#6-32 x 1/2 Flat Head Machine Screw, Square/Phillips

Item #: 0001031

Cat #: FMDD63212

UPC: 781002654827

$ 0.16 EA
Company wide:
700 in stock
Machine Screw, Flat Head Square/Phillips, Size: #6-32 x 1/2". Zinc Plated Steel. Package Quantity: 100.

Overview

Machine Screw, Flat Head Square/Phillips, Size: #6-32 x 1/2". Zinc Plated Steel. Package Quantity: 100.

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002654827, FMDD63212, 63212SQFMS

Specifications

Length: 1/2 in
Drive: Phillips
Size: # 6
Material: Steel
Screw Head: Flat
Length: 1/2 in
Size: # 6
Screw Head: Flat
Drive: Phillips
Material: Steel