ED 3P 175A W/ST

Item #: 1031981

Cat #: ED3175LS01

UPC: 786679107683

$ 4070.40 EA
Company wide:
0 in stock

Overview

CUT ED3175LS01 ED 3P 175A W/ST
Also known as: 786679107683, ED3175LS01, CUTED3175LS01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 175
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 175
Interrupt Rating AC: 65 kA