This product may not be available in all locations.

Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 0.36), Size 1 (FLA 0.37)
Item #: 1031920
Cat #: W17
UPC: 781180153068
Call for price
Company wide:
0
in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 0.36), Size 1 (Full Load Amps 0.37) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 0.36), Size 1 (Full Load Amps 0.37) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180153068, W17, ALBW17
Specifications
| Mounting: | Overload Relay |
| Amps Range: | 0.360 - 0.410 |
| Standards: | Build America Buy America Compliant |
| Mounting: | Overload Relay |
| Standards: | Build America Buy America Compliant |
| Amps Range: | 0.360 - 0.410 |