Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 0.22), Size 1 (FLA 0.23)

Item #: 1031914

Cat #: W12

UPC: 781180152931

Call for price
Company wide:
0 in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 0.22), Size 1 (Full Load Amps 0.23) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 0.22), Size 1 (Full Load Amps 0.23) *** See Document Below for Other Amperages ***

Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.

Also known as: 781180152931, W12, ALBW12

Specifications

Amps: 250
Volts AC: 600
Mounting: Bolt In
Interrupt Rating DC: 200 kA
Standards: Build America Buy America Compliant
Amps: 250
Mounting: Bolt In
Standards: Build America Buy America Compliant
Volts AC: 600
Interrupt Rating DC: 200 kA