Starter, Overload, Heater Element, 2.92A, Full Load

Item #: 1031900

Cat #: P22

UPC: 781180169359

Company wide:
0 in stock
Documents & Guides
Starter, Overload, Heater Element, 2.92 Amp, Full Load

Overview

Starter, Overload, Heater Element, 2.92 Amp, Full Load
Also known as: 781180169359, P22, ALBP22

Specifications

Type: Heater Element, P
Mounting: Device
Class: 20
Poles: 1
Amps: 2.920
Type: Heater Element, P
Class: 20
Amps: 2.920
Mounting: Device
Poles: 1