
Breaker, 150A, 3P, 240V, 125VDC, Type ED, 65 kAIC
Item #: 1031876
Cat #: ED3150BP10
UPC: 786685020716
$ 2142.87 EA
Company wide:
0
in stock
Documents & Guides
150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Overview
150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020716, ED3150BP10, CUTED3150BP10
Specifications
No Specifications Available