ED 2P 200A TERM L&L 50

Item #: 1031795

Cat #: ED2200VL

UPC: 786679106860

$ 1020.68 EA
Company wide:
0 in stock

Overview

CUT ED2200VL ED 2P 200A TERM L&L 50
Also known as: 786679106860, ED2200VL, CUTED2200VL

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 2
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA