This product may not be available in all locations.

Starter, Overload, Heater Element, 0.87A, Full Load
Item #: 1031758
Cat #: P10
UPC: 781180163579
Call for price
Company wide:
0
in stock
Documents & Guides
Starter, Overload, Heater Element, 0.87 Amp, Full Load
Overview
Starter, Overload, Heater Element, 0.87 Amp, Full Load
Also known as: 781180163579, P10, ALBP10
Specifications
| Type: | Heater Element, P |
| Mounting: | Device |
| Class: | 20 |
| Poles: | 1 |
| Amps: | 0.870 |
| Type: | Heater Element, P |
| Class: | 20 |
| Amps: | 0.870 |
| Mounting: | Device |
| Poles: | 1 |