This product has been discontinued.
This product may not be available in all locations.

Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 3 (FLA 66), Size 4 (FLA 68)
Item #: 1031699
Cat #: J45
UPC: 662074101122
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 3 (Full Load Amps 66), Size 4 (Full Load Amps 68) *** See Document Below for Other Amperages *** Discontinued ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 3 (Full Load Amps 66), Size 4 (Full Load Amps 68) *** See Document Below for Other Amperages *** Discontinued ***
Class 10 overload relays are often used with hermetic motors, submersible pumps, or motors with short locked rotor time capabilities
Also known as: 662074101122, J45, ALBJ45
Specifications
| Material: | Bi-Metal |
| Mounting: | Overload Relay |
| Family / Style: | Type J |
| Amps Range: | 66 - 68 |
| Material: | Bi-Metal |
| Family / Style: | Type J |
| Mounting: | Overload Relay |
| Amps Range: | 66 - 68 |